Specifications
Dimensions
- Bore Diameter0.8750 in
- Coupling SizeL099
- Coupling Size CodeL099
- Outside Diameter2.5310 in
Details
- Bore TypeFinished Bore
- Hub StylePlain Bore
- Hub TypeBored to Size
- Jaw TypeStraight
- Product TypeJaw Coupling Hubs
- SeriesML
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)