1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
ML099 14MM
Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 14 mm Bore, Finished Bore
MI ITEM #
08744560
MFR #
ML099 14MM
Price
$41.10
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
MARTIN SPROCKET & GEAR CO ML099 14MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
ML099 14MM
Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 14 mm Bore, Finished Bore
MI ITEM #
08744560
MFR #
ML099 14MM
Mfr description
ML099 14MM CPLG JAW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$41
.10
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
14 mm
Coupling Size
5
Coupling Size Code
L099
Outside Diameter
2.5313 in
Details
Bore Type
Finished Bore
Jaw Type
Straight
Product Type
Jaw Coupling Hubs
Series
ML
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items