Motion
ML090 3/4 NKW
Jaw Coupling Hub - Cplg Size: ML090, Straight Jaw, 0.7500 in Bore, Finished Bore
Mi Item #08744572
MFR #ML090 3/4 NKW
Price$25.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: ML090, Straight Jaw, 0.7500 in Bore, Finished Bore
Mi Item #08744572
MFR #ML090 3/4 NKW

Mfr description
ML090 3/4 NKW CPLG JAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.98/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Coupling Size
    ML090
  • Coupling Size Code
    ML090
  • Outside Diameter
    2.1250 in

Details

  • Bore Type
    Finished Bore
  • Hub Style
    Plain Bore
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)