Motion
ML090 1 N/S KW
Jaw Coupling Hub - Cplg Size: ML090, Straight Jaw, 1.0000 in Bore, Finished Bore
Mi Item #08744576
MFR #ML090 1 N/S KW
Price$29.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: ML090, Straight Jaw, 1.0000 in Bore, Finished Bore
Mi Item #08744576
MFR #ML090 1 N/S KW

Mfr description
ML090 1 N/S KW CPLG JAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.36/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Coupling Size
    5
  • Coupling Size Code
    ML090
  • Outside Diameter
    2.1250 in

Details

  • Bore Type
    Finished Bore
  • Hub Style
    Finished Bore
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)