Specifications
Dimensions
- Bore Diameter0.4375 in
- Coupling SizeL075
- Coupling Size CodeL075
- Outside Diameter1.7500 in
Details
- Bore TypeFinished Bore
- Jaw TypeStraight
- Product TypeJaw Coupling Hubs
- SeriesML
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)