Specifications
Dimensions
- Bore Diameter0.7500 in
- Coupling Size5
- Coupling Size CodeL070
- Outside Diameter1.3750 in
Details
- Bore TypeFinished Bore
- Jaw TypeStraight
- Product TypeJaw Coupling Hubs
- SeriesML
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)