Motion
ML050 9/16 W/KW
Jaw Coupling Hub - Cplg Size: L050, Straight Jaw, 0.5625 in Bore, Finished Bore
Mi Item #08744601
MFR #ML050 9/16 W/KW
Price$9.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: L050, Straight Jaw, 0.5625 in Bore, Finished Bore
Mi Item #08744601
MFR #ML050 9/16 W/KW

Mfr description
ML050 9/16 W/KW CPLG JAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.58/each

Specifications

Dimensions

  • Bore Diameter
    0.5625 in
  • Coupling Size
    L050
  • Coupling Size Code
    L050
  • Outside Diameter
    1.1670 in

Details

  • Bore Type
    Finished Bore
  • Hub Style
    Finished Bore
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)