Motion
SUL070/OPEN
Jaw Coupling Spider - Open Center Spider, Straight Jaw
Mi Item #08744604
MFR #SUL070/OPEN
Price$15.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Open Center Spider, Straight Jaw
Mi Item #08744604
MFR #SUL070/OPEN

Mfr description
SUL070/OPEN URETHANE SPIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.78/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Coupling Size Code
    L070
  • Outside Diameter
    1.3750 in

Details

  • Element Type
    Open Center Spider
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)