Specifications
Dimensions
- Coupling SizeSRL225
- Coupling Size CodeSRL225
- Outside Diameter5.0000 in
Details
- Element TypeOpen Center Spider
- Jaw TypeStraight
- Product TypeJaw Coupling Spiders & Elements
- SeriesML
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)