Motion
FF90178-17
Aeroquip Spare Part O-Ring
MI ITEM #08748929
MFR #FF90178-17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Spare Part O-Ring
MI ITEM #08748929
MFR #FF90178-17

Mfr description
FF90178-17
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.676 in
  • Outside Diameter  
    0.813 in
  • Overall Length
    0.06 in
  • Thickness
    0.063 in

Details

  • Accessory Type
    O-Rings
  • Color
    Green
  • Durometer
    70
  • Manufacturer Catalog Number
    FF90178-17
  • Manufacturer Upc Number
    639789297259
  • Material
    Hydrogenated Nitrile Butadiene Rubber (HNBR)
  • Product Type
    O-Rings
  • UPC_NO
    639789297259

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)