Motion
RU-5248
240 mm ID, 440 mm OD, 5.7500 in Width
Mi Item #08751351
MFR #RU-5248
Price$26,094.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
240 mm ID, 440 mm OD, 5.7500 in Width
Mi Item #08751351
MFR #RU-5248

Mfr description
RU5248 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,094.18/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    5.7500 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)