Motion
DURMN15B8PTPZ99

DURACELL
DURMN15B8PTPZ99

Standard Battery - AA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 8
MI ITEM #08754652
MFR #DURMN15B8PTPZ99
Price$2.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DURACELL
DURMN15B8PTPZ99

Standard Battery - AA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 8
MI ITEM #08754652
MFR #DURMN15B8PTPZ99

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.24/each

Specifications

Dimensions

  • Battery Size
    AA
  • Standard Battery Pack Size
    8

Details

  • Battery Chemistry
    Alkaline
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Features & Benefits
    • From storm season to medical needs to the holidays, Duracell is the #1 trusted battery brand so you know it’s a battery you can trust. • Duracell CopperTop All-Purpose alkaline batteries are not only dependable, they’re also long-lasting. • You can take comfort in a 10-year guarantee (5-year guarantee for 9V) in storage. • CopperTop batteries are available in AA, AAA, C, D and 9V sizes
  • Package Quantity
    8
  • Rechargeable Or Disposable
    Disposable

Overview

Mfr description
DURMN15B8PTPZ99 COPPERTOP
  • From storm season to medical needs to the holidays, Duracell is the #1 trusted battery brand so you know it’s a battery you can trust.
  • Duracell CopperTop All-Purpose alkaline batteries are not only dependable, they’re also long-lasting.
  • You can take comfort in a 10-year guarantee (5-year guarantee for 9V) in storage.
  • CopperTop batteries are available in AA, AAA, C, D and 9V sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought