Motion
DURMN1500B16Z

DURACELL
DURMN1500B16Z

Duracell Standard Battery - AA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 16
Mi Item #08754653
MFR #DURMN1500B16Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DURACELL
DURMN1500B16Z

Duracell Standard Battery - AA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 16
Mi Item #08754653
MFR #DURMN1500B16Z

Mfr description
DURMN1500B16Z COPPERTOP ALKALINE
  • Get dependable, long-lasting power from CopperTop batteries
  • These alkaline batteries have been engineered to deliver just the right level of power for most of your household needs
  • Plus, they're guaranteed fresh for 7 years
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
The quantity selected requires a Quote Request.
Quote Required

Specifications

Dimensions

  • Battery Size
    AA
  • Standard Battery Pack Size
    16

Details

  • Battery Chemistry
    Alkaline
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Features & Benefits
    • Get dependable, long-lasting power from CopperTop batteries • These alkaline batteries have been engineered to deliver just the right level of power for most of your household needs • Plus, they're guaranteed fresh for 7 years
  • Package Quantity
    16
  • Rechargeable Or Disposable
    Disposable
  • Series
    Coppertop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)