Motion
DURDL2016B2PK

DURACELL
DURDL2016B2PK

Coin Cell Battery - 2016, Chemistry: Lithium, 3 Volt, Package Qty: 2
MI ITEM #08754658
MFR #DURDL2016B2PK
Price$2.63/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DURACELL
DURDL2016B2PK

Coin Cell Battery - 2016, Chemistry: Lithium, 3 Volt, Package Qty: 2
MI ITEM #08754658
MFR #DURDL2016B2PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$2.63/pk

Specifications

Dimensions

  • Battery Size
    2016
  • Standard Battery Pack Size
    2

Details

  • Battery Capacity
    90 mAh
  • Battery Chemistry
    Lithium
  • Battery Type
    Coin Cell Battery
  • Battery Voltage
    3
  • Features & Benefits
    • Duracell Lithium Coin batteries provide reliable, long-lasting power for your specialty devices • They have up to a 10-year guarantee in storage so you can be confident these lithium coin button batteries will be ready when you need them. • To help ensure the safety of your children, they have been designed with child-resistant packaging. • And you can be assured that they’re batteries you can trust because Duracell is the #1 trusted battery brand.
  • Iec Code
    CR2016
  • Package Quantity
    2
  • Rechargeable Or Disposable
    Disposable

Overview

Mfr description
DURDL2016B2PK DL2016 COIN CELL
  • Duracell Lithium Coin batteries provide reliable, long-lasting power for your specialty devices
  • They have up to a 10-year guarantee in storage so you can be confident these lithium coin button batteries will be ready when you need them.
  • To help ensure the safety of your children, they have been designed with child-resistant packaging.
  • And you can be assured that they’re batteries you can trust because Duracell is the #1 trusted battery brand.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought