Motion
DURDL2025B2PK

DURACELL
DURDL2025B2PK

Duracell Coin Cell Battery - 2025, Chemistry: Lithium-Manganese Dioxide, 3 Volt, Package Qty: 2
Mi Item #08754659
MFR #DURDL2025B2PK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DURACELL
DURDL2025B2PK

Duracell Coin Cell Battery - 2025, Chemistry: Lithium-Manganese Dioxide, 3 Volt, Package Qty: 2
Mi Item #08754659
MFR #DURDL2025B2PK

Mfr description
DURDL2025B2PK DL2025 COIN CELL
  • Get the reliable performance you need for your critical medical devices
  • These batteries fit devices like glucose meters, blood-pressure monitors, defibrillators, pulse oximeters, body composition analyzers, and more
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    2025
  • Standard Battery Pack Size
    2

Details

  • Battery Capacity
    165 mAh
  • Battery Chemistry
    Lithium-Manganese Dioxide
  • Battery Type
    Coin Cell Battery
  • Battery Voltage
    3
  • Features & Benefits
    • Get the reliable performance you need for your critical medical devices • These batteries fit devices like glucose meters, blood-pressure monitors, defibrillators, pulse oximeters, body composition analyzers, and more
  • Iec Code
    CR2025
  • Package Quantity
    2
  • Rechargeable Or Disposable
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)