Motion
DURD395/399PK09

DURACELL
DURD395/399PK09

Coin Cell Battery - 395/399, Chemistry: Silver Oxide, 1.5 Volt, Package Qty: 1
MI ITEM #08754661
MFR #DURD395/399PK09
List Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DURACELL
DURD395/399PK09

Coin Cell Battery - 395/399, Chemistry: Silver Oxide, 1.5 Volt, Package Qty: 1
MI ITEM #08754661
MFR #DURD395/399PK09

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2.25/each for your price

Overview

Mfr description
DURD395/399PK09
  • Long-lasting Power, Guaranteed.
  • Duracell Silver Oxide Coin and Button batteries have a 3-year guarantee in storage so you can be confident these batteries will be ready when you need them.
  • They offer long-lasting power for your specialty devices such as watches, calculators and medical devices.

Specifications

  • Battery Type
    Coin Cell Battery
  • Battery Size
    395/399
  • Battery Chemistry
    Silver Oxide
  • Package Quantity
    1
  • Battery Voltage
    1.5
  • Standard Battery Pack Size
    1
  • Battery Capacity
    55 mAh
  • Features & Benefits
    • Long-lasting Power, Guaranteed.• Duracell Silver Oxide Coin and Button batteries have a 3-year guarantee in storage so you can be confident these batteries will be ready when you need them. • They offer long-lasting power for your specialty devices such as watches, calculators and medical devices.
  • Iec Code
    SR57
  • Rechargeable Or Disposable
    Disposable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text