Motion
NJ209EAT2X

NTN
NJ209EAT2X

Cylindrical Roller Bearing - Straight, 45 mm ID, 110 mm OD, 22 mm Width
MI ITEM #08764743
MFR #NJ209EAT2X
Price$148.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ209EAT2X

Cylindrical Roller Bearing - Straight, 45 mm ID, 110 mm OD, 22 mm Width
MI ITEM #08764743
MFR #NJ209EAT2X

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$148.18/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Weight
    0.954 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359980110
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359980110

Overview

Mfr description
NJ209EAT2X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought