Motion
11-T 662 CUT OFF DISC 6" 1/32" 7/8"

WALTER SURFACE TECH
11-T 662 CUT OFF DISC 6" 1/32" 7/8"

ZIP ONE™ CUT-OFF WHEEL 6" X 1/32"TYPE 27 PK 25
Mi Item #08765386
MFR #11-T 662 CUT OFF DISC 6" 1/32" 7/8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
11-T 662 CUT OFF DISC 6" 1/32" 7/8"

ZIP ONE™ CUT-OFF WHEEL 6" X 1/32"TYPE 27 PK 25
Mi Item #08765386
MFR #11-T 662 CUT OFF DISC 6" 1/32" 7/8"

Mfr description
11-T 662 CUT OFF DISC 6" 1/32" 7/8"
  • Extra long wheel life; Extra thin to cut faster, freer and cooler; Heavily reinforced for extra safety; Easy metal penetration in plunge cutting; Minimal heat less warping, less lifting on painted surfaces; Straight and accurate cuts; Clean & burr free cuts; For use on: Stainless Steel, Steel, Thin Gauge Metal; The ZIP ONE is a 1mm thick cutting wheel specifically designed to cut thin gauge steel and stainless steel safely and quickly. It is cool cutting to provide a burr-free cut with minimal discoloration. Best of all, it cuts quickly and without vibration, making your job safer and easier when working with thin gauge steel or stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Weight
    0.03 lb
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/32 in

Details

  • Application
    Cutting on Thin material
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Color
    Black
  • Description Keyword
    Cutting on Thin Material
  • For Use With
    Angle Grinder
  • Grade
    ZA-60-ZIP
  • Grit Number
    60
  • Harmonization Code
    6804.22.0000
  • Manufacturer Upc Number
    662980582107
  • Material
    Zirconia
  • Max Rpm
    10200 rpm
  • Mineral Type
    Zirconia
  • Package Quantity
    25.000
  • Reinforcement Type
    Fiberglass Reinforced
  • Wheel Type
    27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)