Motion
ECR1220BP

ENERGIZER
ECR1220BP

Coin Cell Battery - 1220, Chemistry: Lithium, 3 Volt
Mi Item #08769046
MFR #ECR1220BP
Price$1.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
ECR1220BP

Coin Cell Battery - 1220, Chemistry: Lithium, 3 Volt
Mi Item #08769046
MFR #ECR1220BP

Mfr description
ECR1220BP ENERGIZER 1220 LITH COIN 1-PK
  • Energizer 1220 Lithium Coin Battery
  • Delivers long-lasting, dependable performance in specialty devices like heart rate monitors, remotes, keyless entry systems, glucose monitors, toys, and games
  • Holds power for up to 10 years in storage, ensuring you have Lithium Coin Batteries ready when you need them
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1.90/each

Specifications

Dimensions

  • Battery Size
    1220
  • Height
    1.75 in
  • Standard Battery Pack Size
    1
  • Width
    0.26 in

Details

  • Battery Chemistry
    Lithium
  • Battery Type
    Coin Cell Battery
  • Battery Voltage
    3
  • Country of Origin
    JP
  • Features & Benefits
    • Energizer 1220 Lithium Coin Battery • Delivers long-lasting, dependable performance in specialty devices like heart rate monitors, remotes, keyless entry systems, glucose monitors, toys, and games • Holds power for up to 10 years in storage, ensuring you have Lithium Coin Batteries ready when you need them • Replacement for: L04, DL1220, SB-T13, and 5012LC • These lithium batteries can withstand a wide temperature range, from -22º to 140º F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)