Motion
522BP
Standard Battery - 9V, Chemistry: Alkaline, 9 Volt
MI ITEM #08769048
MFR #522BP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Battery - 9V, Chemistry: Alkaline, 9 Volt
MI ITEM #08769048
MFR #522BP

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
522BP ENERGIZER MAX ALK 9V-1
  • 1-pack of Energizer MAX alkaline 9V batteries
  • Our long-lasting MAX 9 Volt batteries power everyday devices
  • POWERSEAL Technology is the Energizer innovation that delivers energy you can rely on
  • Non-stop energy for your non-stop family’s must-have devices—think smoke detectors, toys, remote control cars, clocks, and more
  • Holds power up to 5 years in storage—so you’re never left powerless
  • From the makers of the #1 longest lasting AA battery (Energizer Ultimate Lithium), and the Energizer Bunny
  • Energizer created the world’s first zero mercury alkaline battery (commercially available since 1991), and it hasn’t stopped innovating since.

Specifications

  • Country of Origin
    US
  • Battery Type
    Disposable Battery
  • Battery Size
    9V
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    9
  • Height
    3.69 in
  • Standard Battery Pack Size
    1
  • Width
    0.67 in
  • Features & Benefits
    • 1-pack of Energizer MAX alkaline 9V batteries• Our long-lasting MAX 9 Volt batteries power everyday devices• POWERSEAL Technology is the Energizer innovation that delivers energy you can rely on• Non-stop energy for your non-stop family’s must-have devices—think smoke detectors, toys, remote control cars, clocks, and more• Holds power up to 5 years in storage—so you’re never left powerless• From the makers of the #1 longest lasting AA battery (Energizer Ultimate Lithium), and the Energizer Bunny• Energizer created the world’s first zero mercury alkaline battery (commercially available since 1991), and it hasn’t stopped innovating since.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text