Motion
E92
Standard Battery - AAA, Chemistry: Alkaline, 1.5 Volt
MI ITEM #08769049
MFR #E92
List Price$1.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Battery - AAA, Chemistry: Alkaline, 1.5 Volt
MI ITEM #08769049
MFR #E92

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1.16/each for your price

Overview

Mfr description
E92 ENERGIZER MAX ALK AAA DISP PK
  • 1-pack of Energizer MAX alkaline AAA batteries
  • Our #1 Longest Lasting MAX AAA battery powers everyday devices
  • Leak resistant-construction protects your devices from leakage of fully used batteries for up to 2 years. Bonus: It’s guaranteed.*
  • Non-stop energy for your non-stop family’s must-have devices—think toys, flashlights, wireless mice, remotes, and more
  • Holds power up to 10 years in storage—so you’re never left powerless
  • From the makers of the #1 longest lasting AA battery (Energizer Ultimate Lithium), and the Energizer Bunny
  • Energizer created the world’s first zero mercury alkaline battery (commercially available since 1991), and it hasn’t stopped innovating since.

Specifications

  • Battery Type
    Disposable Battery
  • Country of Origin
    US
  • Battery Size
    AAA
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5
  • Height
    0.41 in
  • Standard Battery Pack Size
    24
  • Width
    0.41 in
  • Features & Benefits
    • 1-pack of Energizer MAX alkaline AAA batteries • Our #1 Longest Lasting MAX AAA battery powers everyday devices • Leak resistant-construction protects your devices from leakage of fully used batteries for up to 2 years. Bonus: It’s guaranteed.* • Non-stop energy for your non-stop family’s must-have devices—think toys, flashlights, wireless mice, remotes, and more • Holds power up to 10 years in storage—so you’re never left powerless • From the makers of the #1 longest lasting AA battery (Energizer Ultimate Lithium), and the Energizer Bunny • Energizer created the world’s first zero mercury alkaline battery (commercially available since 1991), and it hasn’t stopped innovating since.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text