Motion
2032BP-2N

ENERGIZER
2032BP-2N

Coin Cell Battery - 2032, Chemistry: Lithium, 3 Volt
Mi Item #08769062
MFR #2032BP-2N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
2032BP-2N

Coin Cell Battery - 2032, Chemistry: Lithium, 3 Volt
Mi Item #08769062
MFR #2032BP-2N

Mfr description
2032BP-2N ENERGIZER 2032 LITH COIN 2-PK
  • Energizer 2032 Lithium Coin Battery with child resistant packaging
  • Delivers long-lasting, dependable performance in specialty devices like heart rate monitors, remotes, keyless entry systems, glucose monitors, toys, and games
  • Holds power for up to 10 years in storage, ensuring you have Lithium Coin Batteries ready when you need them
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    2032
  • Height
    1.74 in
  • Standard Battery Pack Size
    2
  • Width
    0.18 in

Details

  • Battery Chemistry
    Lithium
  • Battery Type
    Coin Cell Battery
  • Battery Voltage
    3
  • Country of Origin
    JP
  • Features & Benefits
    • Energizer 2032 Lithium Coin Battery with child resistant packaging• Delivers long-lasting, dependable performance in specialty devices like heart rate monitors, remotes, keyless entry systems, glucose monitors, toys, and games• Holds power for up to 10 years in storage, ensuring you have Lithium Coin Batteries ready when you need them• Replacement for: L14, DL2032, SB-T15, and 5004LC• These lithium batteries can withstand a wide temperature range, from -22º to 140º F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)