Motion
1212SW-4

ENERGIZER
1212SW-4

Standard Battery - AAA, Chemistry: Zinc-Carbon, 1.5 Volt
Mi Item #08769071
MFR #1212SW-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
1212SW-4

Standard Battery - AAA, Chemistry: Zinc-Carbon, 1.5 Volt
Mi Item #08769071
MFR #1212SW-4

Mfr description
1212SW-4 EVEREADY SHD AAA-4
  • Eveready Super Heavy-Duty Carbon Zinc AAA Battery, 4 Count
  • Dependable power for clocks, flashlights, radios, and other devices
  • Leak Resistance Guaranteed *based on IEC standard service tests
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    AAA
  • Height
    2.63 in
  • Standard Battery Pack Size
    4
  • Width
    0.41 in

Details

  • Battery Chemistry
    Zinc-Carbon
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Country of Origin
    CN
  • Features & Benefits
    • Eveready Super Heavy-Duty Carbon Zinc AAA Battery, 4 Count • Dependable power for clocks, flashlights, radios, and other devices • Leak Resistance Guaranteed *based on IEC standard service tests • Ready to use for up to 3 Years when not in use • Zero Added Mercury and Cadmium • Quality Seal for Trusted Power
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)