Motion
ELCRV3BP2

ENERGIZER
ELCRV3BP2

Photo Battery - CRV3, Chemistry: Lithium, 3 Volt
MI ITEM #08769072
MFR #ELCRV3BP2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
ELCRV3BP2

Photo Battery - CRV3, Chemistry: Lithium, 3 Volt
MI ITEM #08769072
MFR #ELCRV3BP2

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
ELCRV3BP2 ENERGIZER CRV3 LITHIUM 2-PACK
  • Energizer CRV3 Lithium Photo Batteries, delivering long-lasting performance for your camera, shot after shot
  • Compatible with today’s high-tech devices: Energizer Photo Batteries provide dependable performance in cameras, MP3 devices, flashlights, and even night-vision goggles
  • Type: Lithium; Volt: 3
  • Replacement for: DLCRV3
  • Powerful: Energizer Photo Batteries are built to meet the requirements of today’s high-powered devices

Specifications

  • Country of Origin
    US
  • Battery Type
    Photo Battery
  • Battery Size
    CRV3
  • Battery Chemistry
    Lithium
  • Battery Voltage
    3
  • Height
    3.74 in
  • Standard Battery Pack Size
    2
  • Width
    0.67 in
  • Features & Benefits
    • Energizer CRV3 Lithium Photo Batteries, delivering long-lasting performance for your camera, shot after shot• Compatible with today’s high-tech devices: Energizer Photo Batteries provide dependable performance in cameras, MP3 devices, flashlights, and even night-vision goggles• Type: Lithium; Volt: 3• Replacement for: DLCRV3• Powerful: Energizer Photo Batteries are built to meet the requirements of today’s high-powered devices

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text