Motion
1235SW-2

ENERGIZER
1235SW-2

Standard Battery - C, Chemistry: Zinc-Carbon, 1.5 Volt
MI ITEM #08769074
MFR #1235SW-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
1235SW-2

Standard Battery - C, Chemistry: Zinc-Carbon, 1.5 Volt
MI ITEM #08769074
MFR #1235SW-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    C
  • Height
    2.6 in
  • Standard Battery Pack Size
    2
  • Width
    0.98 in

Details

  • Battery Chemistry
    Zinc-Carbon
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Country of Origin
    CN
  • Features & Benefits
    • Eveready Super Heavy-Duty Carbon Zinc C Battery, 2 Count • Dependable power for clocks, flashlights, radios, and other devices • Leak Resistance Guaranteed *based on IEC standard service tests • Ready to use for up to 3 Years when not in use • Zero Added Mercury and Cadmium • Quality Seal for Trusted Power

Overview

Mfr description
1235SW-2 EVEREADY SHD C-2
  • Eveready Super Heavy-Duty Carbon Zinc C Battery, 2 Count
  • Dependable power for clocks, flashlights, radios, and other devices
  • Leak Resistance Guaranteed *based on IEC standard service tests
  • Ready to use for up to 3 Years when not in use
  • Zero Added Mercury and Cadmium
  • Quality Seal for Trusted Power

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought