Motion
EL1CR2BP

ENERGIZER
EL1CR2BP

Photo Battery - CR2, Chemistry: Lithium, 3 Volt
MI ITEM #08769084
MFR #EL1CR2BP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
EL1CR2BP

Photo Battery - CR2, Chemistry: Lithium, 3 Volt
MI ITEM #08769084
MFR #EL1CR2BP

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
EL1CR2BP ENERGIZER 1CR2 LITHIUM 1-PACK
  • Energizer CR2 Lithium Photo Batteries, delivering long-lasting performance for your camera, shot after shot
  • Compatible with today’s high-tech devices: Energizer Photo Batteries provide dependable performance in digital SLR cameras, calculators, tablet PCs, and more
  • Reliably ready when you need them: Our CR2 Photo Batteries hold power for up to 10 years in storage, so you can always have battery power at hand
  • Type: Lithium; Volt: 3
  • Replacement for: DLCR2, CR15H270, KCR2
  • Powerful: Energizer Photo Batteries are built to meet the requirements of today’s high-powered devices

Specifications

  • Battery Type
    Photo Battery
  • Country of Origin
    ID
  • Battery Size
    CR2
  • Battery Chemistry
    Lithium
  • Battery Voltage
    3
  • Height
    3.5 in
  • Standard Battery Pack Size
    1
  • Width
    0.67 in
  • Features & Benefits
    • Energizer CR2 Lithium Photo Batteries, delivering long-lasting performance for your camera, shot after shot • Compatible with today’s high-tech devices: Energizer Photo Batteries provide dependable performance in digital SLR cameras, calculators, tablet PCs, and more • Reliably ready when you need them: Our CR2 Photo Batteries hold power for up to 10 years in storage, so you can always have battery power at hand • Type: Lithium; Volt: 3 • Replacement for: DLCR2, CR15H270, KCR2 • Powerful: Energizer Photo Batteries are built to meet the requirements of today’s high-powered devices

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text