Motion
EL123BP12

ENERGIZER
EL123BP12

Photo Battery - 123, Chemistry: Lithium, 3 Volt
MI ITEM #08769091
MFR #EL123BP12
List Price$54.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
EL123BP12

Photo Battery - 123, Chemistry: Lithium, 3 Volt
MI ITEM #08769091
MFR #EL123BP12

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$54.40/each for your price

Overview

Mfr description
EL123BP12 ENERGIZER 123 LITHIUM 12-PACK
  • Energizer 123 Lithium Photo Battery, delivering long-lasting performance for your camera, shot after shot
  • Compatible with today’s high-tech devices: Energizer Photo Batteries provide dependable performance in flashlights, digital cameras, digital camcorders, smart home devices, flash units, lasers, and more
  • Reliably ready when you need them: Our 123 Photo Batteries hold power for up to 10 years in storage, so you can always have battery power at hand
  • Type: Lithium; Volt: 3
  • Replacement for: DL123A, CR17345, CR123A, K123LA
  • Powerful: Energizer Photo Batteries are built to meet the requirements of today’s high-powered devices

Specifications

  • Country of Origin
    US
  • Battery Type
    Photo Battery
  • Battery Size
    123
  • Battery Chemistry
    Lithium
  • Battery Voltage
    3
  • Height
    7.83 in
  • Standard Battery Pack Size
    12
  • Width
    0.7 in
  • Features & Benefits
    • Energizer 123 Lithium Photo Battery, delivering long-lasting performance for your camera, shot after shot• Compatible with today’s high-tech devices: Energizer Photo Batteries provide dependable performance in flashlights, digital cameras, digital camcorders, smart home devices, flash units, lasers, and more• Reliably ready when you need them: Our 123 Photo Batteries hold power for up to 10 years in storage, so you can always have battery power at hand• Type: Lithium; Volt: 3• Replacement for: DL123A, CR17345, CR123A, K123LA• Powerful: Energizer Photo Batteries are built to meet the requirements of today’s high-powered devices

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text