Motion
379BPZ

ENERGIZER
379BPZ

Coin Cell Battery - 379, Chemistry: Silver Oxide, 1.5 Volt
MI ITEM #08769105
MFR #379BPZ
Price$2.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
379BPZ

Coin Cell Battery - 379, Chemistry: Silver Oxide, 1.5 Volt
MI ITEM #08769105
MFR #379BPZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.53/each

Specifications

Dimensions

  • Battery Size
    379
  • Height
    1.75 in
  • Standard Battery Pack Size
    1
  • Width
    0.15 in

Details

  • Battery Chemistry
    Silver Oxide
  • Battery Type
    Coin Cell Battery
  • Battery Voltage
    1.5
  • Country of Origin
    US
  • Features & Benefits
    • Energizer 379 Silver Oxide Button Cell 1.5-Volt Battery• Delivers long-lasting, dependable power to your button-battery-operated devices, like medical devices, calculators, toys, and watches• Holds power for up to 3 years in storage, ensuring you have button batteries ready when you need them• Cell size: 379; Type: Silver Oxide; Volt: 1.5• Replacement for: S56, 280-59, D379, SR63, SR521SW, SP379, RW327, SB-AC, SB-DC, TR521SW, SR521, SP379, and V379• Responsibly designed: Our zero-mercury silver oxide button batteries power devices with less impact on the environment

Overview

Mfr description
379BPZ ENERGIZER 379 ZERO-MERC 1-PK
  • Energizer 379 Silver Oxide Button Cell 1.5-Volt Battery
  • Delivers long-lasting, dependable power to your button-battery-operated devices, like medical devices, calculators, toys, and watches
  • Holds power for up to 3 years in storage, ensuring you have button batteries ready when you need them
  • Cell size: 379; Type: Silver Oxide; Volt: 1.5
  • Replacement for: S56, 280-59, D379, SR63, SR521SW, SP379, RW327, SB-AC, SB-DC, TR521SW, SR521, SP379, and V379
  • Responsibly designed: Our zero-mercury silver oxide button batteries power devices with less impact on the environment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought