Motion
364BPZ

ENERGIZER
364BPZ

Coin Cell Battery - 364, Chemistry: Silver Oxide, 1.5 Volt
Mi Item #08769107
MFR #364BPZ
Price$3.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
364BPZ

Coin Cell Battery - 364, Chemistry: Silver Oxide, 1.5 Volt
Mi Item #08769107
MFR #364BPZ

Mfr description
364BPZ ENERGIZER 364 ZERO-MERC 1-PK
  • Energizer 364 Silver Oxide Button Cell 1.5-Volt Battery
  • Delivers long-lasting, dependable power to your button-battery-operated devices, like medical devices, calculators, toys, and watches
  • Holds power for up to 5 years in storage, ensuring you have button batteries ready when you need them
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.28/each

Specifications

Dimensions

  • Battery Size
    364
  • Height
    1.75 in
  • Standard Battery Pack Size
    1
  • Width
    0.15 in

Details

  • Battery Chemistry
    Silver Oxide
  • Battery Type
    Coin Cell Battery
  • Battery Voltage
    1.5
  • Country of Origin
    US
  • Features & Benefits
    • Energizer 364 Silver Oxide Button Cell 1.5-Volt Battery • Delivers long-lasting, dependable power to your button-battery-operated devices, like medical devices, calculators, toys, and watches • Holds power for up to 5 years in storage, ensuring you have button batteries ready when you need them • Replacement for: 1175SO, SR60, D364, SP364, V364, GP64, SR621SW, and SB-AG • Responsibly designed: Our zero-mercury silver oxide button batteries power devices with less impact on the environment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)