Overview
Mfr description
529-1 ENERGIZER MAX ALK 6V LTN
- Perfect for all your home and safety and security devices
- Long lasting power and a 7-year shelf life
- Made with no added mercury to protect the environment
- Dependable and long-lasting power
- For use with security and safety devices, such as smoke alarms
- Operating Temperature: 0°F - 130°F
Specifications
- Battery TypeLantern Battery
- Country of OriginCN
- Battery Size6V
- Battery ChemistryAlkaline
- Battery Voltage6
- Height2.64 in
- Standard Battery Pack Size1
- Width2.64 in
- Features & Benefits• Perfect for all your home and safety and security devices • Long lasting power and a 7-year shelf life • Made with no added mercury to protect the environment • Dependable and long-lasting power • For use with security and safety devices, such as smoke alarms • Operating Temperature: 0°F - 130°F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data