Overview
Mfr description
L92VP L92VP.B4 - ULTIMATE AAA US OEM
- 1 pack of Energizer Ultimate Lithium AAA Batteries
- #1 longest lasting triple A batteries in high tech devices
- Superior performance in extreme temperatures from -40 degrees F to 140 degrees F ensure reliable use in all seasons
- Long lasting AAA batteries are leak proof batteries, guaranteed based on standard use
- Lightweight AAA cell batteries last up to 20 years in storage
- Use in high tech devices, like digital cameras and game controllers, or in general household items, like flashlights, toys and games
- Feel confident knowing you have the long-lasting lithium power and protection you expect from Energizer
Specifications
- Country of OriginUS
- Battery TypeDisposable Battery
- Battery SizeAAA
- Battery ChemistryLithium
- Battery Voltage1.5
- Height0.4 in
- Standard Battery Pack Size1
- Width0.4 in
- Features & Benefits• 1 pack of Energizer Ultimate Lithium AAA Batteries• #1 longest lasting triple A batteries in high tech devices• Superior performance in extreme temperatures from -40 degrees F to 140 degrees F ensure reliable use in all seasons• Long lasting AAA batteries are leak proof batteries, guaranteed based on standard use• Lightweight AAA cell batteries last up to 20 years in storage• Use in high tech devices, like digital cameras and game controllers, or in general household items, like flashlights, toys and games• Feel confident knowing you have the long-lasting lithium power and protection you expect from Energizer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data