Motion
NU 2208 ECML

SKF
NU 2208 ECML

Crossed Roller Bearing - Straight, 40 mm ID, 80 mm OD, 23 mm Width
MI ITEM #08777176
MFR #NU 2208 ECML
Price$1,386.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2208 ECML

Crossed Roller Bearing - Straight, 40 mm ID, 80 mm OD, 23 mm Width
MI ITEM #08777176
MFR #NU 2208 ECML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,386.63/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NU 2208 ECML CYLINDRICAL
  • High radial load carrying capacity Low friction Long service life Accommodate axial displacement in both directions Separable design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought