Motion
144F-8
Hose End - Brass Material
Mi Item #08780300
MFR #144F-8
Price$27.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material
Mi Item #08780300
MFR #144F-8

Mfr description
144F-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.42/each

Specifications

Dimensions

  • Thread Size
    3/4-16
  • Weight
    0.205 lbs

Details

  • Additional Details
    Economical fitting resists mechanical pullout, Easy to disassemble and may be reassembled repeatedly, Meets functional requirements of SAE J512 and J513, ASA and MS (Military Standards), Reference SAE 010401
  • Connection Type
    SAE 45 ° Flare
  • Fitting Type
    SAE 45 °Flare
  • Material
    Brass
  • Operating Temperature Range
    -65 to 250 °F
  • Seal Material
    Metal
  • Style
    Tee
  • Thread Standard
    SAE
  • Thread Type
    SAE 45 °Flare
  • Type
    SAE 45 °Flare Union Tee
  • Working Pressure
    750 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)