Motion
149F-8-8
Hose End - Brass Material
MI ITEM #08780308
MFR #149F-8-8
Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material
MI ITEM #08780308
MFR #149F-8-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.18/each

Specifications

Dimensions

  • Thread Size
    3/4-16
  • Weight
    0.18 lbs

Details

  • Additional Details
    Listed with Underwriter's Laboratories for flammable liquid, marine, refrigeration and gas applications, Meets functional requirements of SAE J512 and J513, ASA and MS (Military Standards), Reference SAE 010202
  • Connection Type
    SAE 45 ° Flare
  • Fitting Type
    SAE 45 °Flare
  • Material
    Brass
  • Operating Temperature Range
    -65 to 250 °F
  • Plating
    Uncoated
  • Seal Material
    Metal
  • Style
    45 °Elbow
  • Thread Standard
    SAE
  • Thread Type
    SAE 45 °Flare
  • Type
    SAE 45 °Flare Male Elbow
  • Working Pressure
    750 psi

Overview

Mfr description
149F-8-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought