Motion
166FSV-4-4
Compression Elbow & Straight - Brass Material
Mi Item #08780385
MFR #166FSV-4-4
Price$21.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Brass Material
Mi Item #08780385
MFR #166FSV-4-4

Mfr description
166FSV-4-4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.11/each

Specifications

Details

  • Body Material
    Brass
  • Connection Type
    Flare x Flare
  • Material
    Brass
  • Shape
    90° Elbow
  • Type
    Swivel Elbow
  • Working Pressure
    1400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)