Motion
41FL-6
Hose End - Brass Material
MI ITEM #08781248
MFR #41FL-6
Price$11.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material
MI ITEM #08781248
MFR #41FL-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.64/each

Specifications

Dimensions

  • Hex Body
    0.7500 in
  • Hex Size
    0.7500 in
  • Thread Size
    5/8-18
  • Weight
    0.09 lbs

Details

  • Additional Details
    Long nut offers additional vibration capacity
  • Connection Type
    SAE 45 ° Flare
  • Fitting Type
    SAE 45 °Flare
  • Material
    Brass
  • Operating Temperature Range
    -65 to 250 °F
  • Seal Material
    Metal
  • Style
    Long Nut
  • Thread Standard
    SAE
  • Thread Type
    SAE 45 °Flare
  • Type
    SAE 45 °Flare Long Nut
  • Working Pressure
    1000 psi

Overview

Mfr description
41FL-6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought