Motion
42F-8
Hose End - Brass Material
Mi Item #08781253
MFR #42F-8
Price$11.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material
Mi Item #08781253
MFR #42F-8

Mfr description
42F-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.72/each

Specifications

Dimensions

  • Thread Size
    3/4-16
  • Weight
    0.13 lbs

Details

  • Connection Type
    SAE 45 ° Flare
  • Fitting Type
    SAE 45 °Flare
  • Material
    Brass
  • Operating Temperature Range
    -65 to 250 °F
  • Thread Type
    SAE 45 °Flare
  • Working Pressure
    750 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)