Specifications
Dimensions
- Thread Size1/2 in x 1 in
- Weight1.345 lbs
Details
- Additional DetailsWARNING, This product contains lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm.
- Connection TypeNPT
- Fitting TypeNPTF (Dryseal)
- StyleTee
- Thread StandardNPT
- Thread TypeNPT
- TypeNPT Threaded Bull Head Tee
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)