Motion
CN012SS
Needle Valve - 316 Stainless Steel Material
Mi Item #08782664
MFR #CN012SS
Price$5.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 316 Stainless Steel Material
Mi Item #08782664
MFR #CN012SS

Mfr description
CN012SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.71/each

Specifications

Dimensions

  • Overall Length
    3/4 in
  • Thread Size
    1/8 in

Details

  • Body Material
    316 Stainless Steel
  • Material
    316 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)