Motion
DRC-10
Hose End - Stainless Steel Material
Mi Item #08783070
MFR #DRC-10
Price$17.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material
Mi Item #08783070
MFR #DRC-10

Mfr description
DRC-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.10/each

Specifications

Dimensions

  • Weight
    0.01 lbs

Details

  • Additional Details
    ASTM F 1387 Certified, Double collet (ferrule) swaging action, Two positive seal points
  • Fitting Type
    Instrumentation Rear Ferrule
  • Material
    Stainless Steel
  • Operating Temperature Range
    -325 to 1200 °F
  • Style
    Straight
  • Type
    Instrumentation Rear Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)