Specifications
Dimensions
- Weight0.02 lbs
Details
- Additional DetailsASTM F 1387 Certified, Double collet (ferrule) swaging action, Two positive seal points
- Fitting TypeCompression
- MaterialStainless Steel
- Operating Temperature Range-325 to 1200 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)