Motion
DRC-4
Hose End - Stainless Steel Material
Mi Item #08783074
MFR #DRC-4
Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material
Mi Item #08783074
MFR #DRC-4

Mfr description
DRC-4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.38/each

Specifications

Dimensions

  • Weight
    0.01 lbs

Details

  • Additional Details
    ASTM F 1387 Certified, Double collet (ferrule) swaging action, Two positive seal points
  • Material
    Stainless Steel
  • Operating Temperature Range
    -325 to 1200 °F
  • Style
    Rear Ferrule
  • Type
    Instrumentation Rear Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)