Motion
EL45125
Pipe Fitting - 150# Iron Material
Mi Item #08783110
MFR #EL45125
Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - 150# Iron Material
Mi Item #08783110
MFR #EL45125

Mfr description
EL45125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.03/each

Specifications

Dimensions

  • Weight
    0.80 lbs, 0.36 kg

Details

  • Material
    150# Iron
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)