Motion
EL9038FS
Needle Valve - 2000# Forged Steel Material
Mi Item #08783126
MFR #EL9038FS
Price$21.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 2000# Forged Steel Material
Mi Item #08783126
MFR #EL9038FS

Mfr description
EL9038FS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.18/each

Specifications

Dimensions

  • Thread Size
    3/8 in

Details

  • Body Material
    Steel
  • Material
    2000# Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)