Motion
FLC0319-10
Hose End - Steel Material
Mi Item #08783242
MFR #FLC0319-10
Price$6.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material
Mi Item #08783242
MFR #FLC0319-10

Mfr description
FLC0319-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.97/each

Specifications

Dimensions

  • Weight
    0.018 lbs

Details

  • Additional Details
    3 piece design including only one ferrule, Minimal risk of improper assembly as the ferrule visibly bites into the tubing, Exceeds Military (MIL F18866) and SAE J514 standards
  • Fitting Type
    Flareless
  • Material
    Steel
  • Thread Type
    Flareless Bite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)