Motion
FLC0319-16
Hose End - Steel Material
Mi Item #08783244
MFR #FLC0319-16
Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material
Mi Item #08783244
MFR #FLC0319-16

Mfr description
FLC0319-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.58/each

Specifications

Dimensions

  • Weight
    0.043 lbs

Details

  • Additional Details
    Exceeds Military (MIL F18866) and SAE J514 standards
  • Fitting Type
    Compression
  • Material
    Steel
  • Thread Type
    Flareless Bite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)