Motion
FLC0319-24
Hose End - Steel Material
Mi Item #08783246
MFR #FLC0319-24
Price$66.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material
Mi Item #08783246
MFR #FLC0319-24

Mfr description
FLC0319-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.23/each

Specifications

Dimensions

  • Weight
    0.12 lbs

Details

  • Additional Details
    3 piece design including only one ferrule eliminates possible make-up errors that may occur using a twin ferrule tube fitting, Minimal risk of improper assembly as the ferrule visibly bites into the tubing which allows installer to visually inspect the bite quality, Exceeds Military (MIL F18866) and SAE J514 standards
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)