Motion
FLC2501-04-06
Compression Elbow & Straight - Steel Material
Mi Item #08783307
MFR #FLC2501-04-06
Price$21.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Steel Material
Mi Item #08783307
MFR #FLC2501-04-06

Mfr description
FLC2501-04-06
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.77/each

Specifications

Details

  • Body Material
    Steel
  • Connection Type
    Compression x NPT
  • Material
    Steel
  • Shape
    90° Elbow
  • Type
    Flareless Bite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)