Motion
FMF1500
Hose End - Steel Material
Mi Item #08783339
MFR #FMF1500
Price$225.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material
Mi Item #08783339
MFR #FMF1500

Mfr description
FMF1500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.91/each

Specifications

Dimensions

  • Thread Size
    1 7/8-12
  • Weight
    1.07 lbs

Details

  • Connection Type
    SAE 37 ° JIC
  • Fitting Type
    JIC 37 °Flare
  • Material
    Steel
  • Style
    Straight
  • Thread Standard
    JIC
  • Thread Type
    SAE 37 °JIC
  • Type
    Straight Female
  • Working Pressure
    1700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)