Motion
HB2010B
Hose End - Brass Material
Mi Item #08783721
MFR #HB2010B
Price$78.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material
Mi Item #08783721
MFR #HB2010B

Mfr description
HB2010B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.83/each

Specifications

Dimensions

  • Weight
    0.76 lbs

Details

  • Connection Type
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Brass
  • Seal Material
    Metal
  • Style
    Straight
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)